Beli terminal block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- DV Terminal Block DIN Rail TBD Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. Levelling Type. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Function: Double Layer
- Mounting: DIN Rail Ω (2 Fungsi)
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- DV Terminal Block Fixed TB Series (Terminal Panel Listrik)Deskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 600
- Mounting: Surface
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail Ω (2 Fungsi)
- Fort Terminal Block Rail Type (Terminal Panel Listrik)atribut:
- Color: Black
- Sato Parts Screw Relay Terminal Block Two-Rowatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 250V-30A
- Withstand Voltage: AC2000 (1 min.)
- OMRON PCB Connector Terminal Block XW4B (Electric Wire Side/Socket)Deskripsi:Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connectoratribut:
- Shape: Connector terminal block
- Insulation Resistance (MΩ): 100 or more (DC500V)
- Length (mm): Wire stripping length: 7 ± 1
- Material (Housing): Polyamide resin (UL94V-0) / green
- Operating Ambient Temperature (°C): -40 to +100
- Terminal Shape: Power terminal block (socket)
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
- DV Terminal Block Fixed IN Series (Terminal Panel Listrik)Deskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
Daftar Harga terminal block Terbaru March 2026
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp54.900 |
| DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik) | Rp1.900 |
| Phoenix Contact Terminal Block (Terminal Panel Listrik) | Rp63.900 |
| Fort Terminal Block Level Link Type (Terminal Panel Listrik) | Rp47.900 |
| monotaro Group Terminal Block | Rp169.900 |
| DV Terminal Block DIN Rail TBD Series (Terminal Panel Listrik) | Rp2.900 |
| KASUGA Terminal Block | Rp159.900 |
| IDEC Terminal Block (Terminal Panel Listrik) | Rp8.900 |
| DV Terminal Block Fixed TB Series (Terminal Panel Listrik) | Rp189.900 |
| Fort Terminal Block Krustin (Terminal Panel Listrik) | Rp7.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/9dP105560337-1.jpg)
/gvP105168607-3.jpg)
/biP105753414-1.jpg)
/jdP103844697-1.jpg)

/h4P105168616-2.jpg)

/96P103211330-10.jpg)
/hvP105168643-10.jpg)
/4aP103846154-2.jpg)
/gfP105168591-2.jpg)
/4sP103846172-12.jpg)
/jiP103845702-1.jpg)

/3jP103846127-1.jpg)
/d4P105940472-1.jpg)

/41P103846145-3.jpg)

/i4P105168652-2.jpg)